Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB896726

MPN #: Z1320XL-EZ-3/4x10

Zurn Z1320XL-EZ-3/4X10 Wall Hydrant W/Ceramic Disc, 3/4" x 10"

Product Description
Zurn Z1320-EZ-3/4X10 Wall Hydrant W/Ceramic Disc, 3/4 x 10

Encased Ecolotrol anti-siphon automatic draining wall hydrant for flush installation. Complete with integral backflow preventer, copper casing, all bronze interior parts with 1/2 turn ceramic disk cartridge and combination 3/4 female solder and 3/4 male pipe thread inlet. Stainless steel box and hinged cover with operating key lock and WATER stamped on cover. (All solder connections are lead free.) Operating Key Included.

PRICE
$1,849.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight6 lbs
Connection Size3/4 in
Face Height5-1/4 in
Face Width10-1/2 in
Wall Thickness10 in

Product Details

Anti SiphonYes
TypeEncased
Automatic DrainYes
Integral FinishBronze
MaterialCopper Casing
Face MaterialStainless Steel
Connection StyleMale I.P.S or Female Solder
Manufacturers Part NumberZ1320XL-EZ-3/4x10
Outlet TypeThreaded/Solder
Installation TypeWall
Frost & Freeze ResistantYes
BrandZurn