Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 42070 1-1/2" NPT IPS Brass Caulk Shower Drain w/Stainless Steel Strainer - Pkg Qty 6

Oatey 42070 1-1/2" NPT IPS Brass Caulk Shower Drain w/Stainless Steel Strainer - Pkg Qty 6

Item #: WBB1593657

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$40.95 ea.

Price: $245.70 / Pkg of 6

Save $12.29 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12

Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12

Oatey 42730 Snap-In Stainless Steel Strainer 2" - Pkg Qty 12

Oatey 42730 Snap-In Stainless Steel Strainer 2" - Pkg Qty 12

Dearborn Brass A7225B Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim - Pkg Qty 20

Dearborn Brass A7225B Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim - Pkg Qty 20

Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2

Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Oatey 42070 1-1/2" NPT IPS Brass Caulk Shower Drain w/Stainless Steel Strainer

Oatey Brass Shower Drains are designed for use with preformed shower stall bases. The drain body is sealed to the shower base with a rubber gasket and fiber slip washer. Three DWV connection methods provide a drain for all applications of metallic pipe. Drain top accommodates 4-¼" Universal Snap-Tite Strainers available in a variety of designer finishes.

Weights & Dimensions

  • Size 1-1/2"

Product Details

  • Package Quantity 6
  • Brand Oatey
  • Description Brass Shower Drain w/Stainless Steel Strainer
  • Manufacturers Part Number 42070
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 42070 1-1/2" NPT IPS Brass Caulk Shower Drain w/Stainless Steel Strainer - Pkg Qty 6

Oatey 42070 1-1/2" NPT IPS Brass Caulk Shower Drain w/Stainless Steel Strainer - Pkg Qty 6

Item #: WBB1593657

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant