Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 42201 2" No-Caulk 151 Cast Iron Shower Drain with 2" Sch. 40 No-Calk Connection - Pkg Qty 6

Oatey 42201 2" No-Caulk 151 Cast Iron Shower Drain with 2" Sch. 40 No-Calk Connection - Pkg Qty 6

Item #: WBB1593376

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$37.95 ea.

Price: $227.70 / Pkg of 6

Save $11.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 42235 2" - 3" PVC Drain with Round Stainless Steel Screw-Tite Strainer - Pkg Qty 20

Oatey 42235 2" - 3" PVC Drain with Round Stainless Steel Screw-Tite Strainer - Pkg Qty 20

Oatey 42236 2" - 3" ABS Drain with Round Stainless Steel Screw-Tite Strainer - Pkg Qty 20

Oatey 42236 2" - 3" ABS Drain with Round Stainless Steel Screw-Tite Strainer - Pkg Qty 20

Oatey 42730 Snap-In Stainless Steel Strainer 2" - Pkg Qty 12

Oatey 42730 Snap-In Stainless Steel Strainer 2" - Pkg Qty 12

Dearborn Brass A7225B Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim - Pkg Qty 20

Dearborn Brass A7225B Bath Waste Half Kit Sch. 40 Uni-Lift Stopper CHR Finish Trim - Pkg Qty 20

Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12

Oatey 42075 2" 101 PNC Series PVC No-Calk Shower Drain w/ Plastic Strainer - Pkg Qty 12

Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2

Dearborn Brass K27BN Bath Watse Conversion Kit, Uni-Lift Stopper Brushed Nickel Finish Trim - Pkg Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Oatey 42201 2" No-Caulk 151 Cast Iron Shower Drain with 2" Sch. 40 No-Calk Connection

Oatey Cast Iron and Plastic Shower Drains are designed for use with tile or marble shower bases. The low profile design allows for installation in tight spaces. Two part drain is designed for use with built-up showers that require a hot mop membrane. Drains include a 3-¼" Crown Ring Set. Options include cast iron or plastic variations with Threaded, No-Calk or Solvent Weld connections.

Weights & Dimensions

  • Size 2"

Product Details

  • Package Quantity 6
  • Brand Oatey
  • Description Shower Drain with 2" Sch. 40 No-Calk Connection
  • Material Cast Iron
  • Manufacturers Part Number 42201
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 42201 2" No-Caulk 151 Cast Iron Shower Drain with 2" Sch. 40 No-Calk Connection - Pkg Qty 6

Oatey 42201 2" No-Caulk 151 Cast Iron Shower Drain with 2" Sch. 40 No-Calk Connection - Pkg Qty 6

Item #: WBB1593376

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant