Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oatey 43581 2" Or 3" PVC Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Oatey 43581 2" Or 3" PVC Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Item #: WBB1592369

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 ea.

Minimum Quantity: 3

Price: $61.20 / Pkg of 12

Save $3.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Oatey 43583 3" Or 4" PVC General Purpose Drain with 5" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Oatey 43583 3" Or 4" PVC General Purpose Drain with 5" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Oatey 43578 2" Or 3" ABS General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Oatey 43578 2" Or 3" ABS General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Zurn 7" Dia. Round Floor Drain W/Screws, Brass

Zurn 7" Dia. Round Floor Drain W/Screws, Brass

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Zurn 9" x 9" Square Floor Drain W/Screws, Nickel

Oatey 81120 6" Round Cover, Brass

Oatey 81120 6" Round Cover, Brass

Oatey 74167 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Nickel Cover & Round Ring

Oatey 74167 3" or 4" PVC General Purpose Adjustable Cleanout with 6" Nickel Cover & Round Ring

Oatey 80020 5" Round Brass Grate

Oatey 80020 5" Round Brass Grate

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Josam 17120-202 Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier

Oatey 43581 2" Or 3" PVC Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer

Product Details

  • Package Quantity 12
  • Brand Oatey
  • Description Short General Purpose Drain W/4" Screw-Tite Strainer
  • Material PVC
  • Manufacturers Part Number 43581
  • Color Family Silver

Weights & Dimensions

  • Size 2 or 3 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oatey 43581 2" Or 3" PVC Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Oatey 43581 2" Or 3" PVC Short General Purpose Drain with 4" Stainless Steel Screw-Tite Strainer - Pkg Qty 12

Item #: WBB1592369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant