Watco 38109 Brass Adapter Bushing, Converts from 1-5/8" - 16 Thread to 1-3/4" - 12 Thread, Brown
Write a Review
|
Questions & Answers (0)
Product Description
Watco Brass Adapter Bushing,Converts from 1-5/8" - 16 Thread to 1-3/4" - 12 Thread and comes with a Brown Finish
PRICE
$22.50
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Bushing Adapter |
| Material | Brass |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | 38109 |
| For Use With | 1-5/8" - 16 to 1-3/4" - 12 |
| Brand | Watco |