Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1604814

MPN #: 48090

Oatey 48090 3" Thermoplastic Canadian Base No-Calk Roof Flashing 16"L x 14"W Weatherwood - Pkg Qty 12

Product Description
Oatey Thermoplastic Canadian Color Flashings can be used in commercial and residential applications where a watertight seal for roof penetrations around the plumbing vent pipe is required. Colors come in Black, Brown, Grey, and Weatherwood. Roof Flashing slides over vent pipe for pitch to 45 Degrees. Non-Fading, non-cracking rigid thermoplastic base. Non-Fading sealing collar. Approved for Type B installations. Not for hot-mopped or built-up roofs.

PRICE
$110.40  Sold in packages of 12 / $9.20 ea

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 in
Width14 in
Size3"

Product Details

Package Quantity12
DescriptionThermoplastic Canadian Base No-Calk Roof Flashing
Manufacturers Part Number48090
BrandOatey