Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1593099

MPN #: 78024

Oatey 78024 4" PVC Roof Drain with Cast Iron Dome

Product Description
Oatey 78024 4" PVC Roof Drain with Cast Iron Dome

The Oatey Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with gravel guard.

PRICE
$96.95

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size4"

Product Details

Manufacturers Part Number78024
MaterialPVC
Package Quantity1
DescriptionRoof Drain W/Cast Iron Dome
BrandOatey