Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Oatey

Model # :WBB1594647

MPN #: 88016

Oatey 88016 6" ABS Roof Drain with Plastic Dome

Product Description
Oatey 88016 6" ABS Roof Drain with Plastic Dome

The Oatey Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with gravel guard.

PRICE
$84.95

Min. purchase quantity is 3
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size6"

Product Details

Manufacturers Part Number88016
MaterialABS
Package Quantity1
DescriptionRoof Drain W/Plastic Dome
BrandOatey