Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB592248

MPN #: JDI-22DCAF

JohnDow Crew Chief 22-Gallon Antifreeze Drain, Plastic - JDI-22DCX

Product Description
Crew Chief 22-Gallon A/F Drain

Features:

  • 22-Gallon poly tank.
  • Virtually indestructible high-impact polyethylene drain.
  • Designed for the high-volume automotive service facility.
  • 16" deep-drawn, offset steel funnel with expanded metal screen.
  • 3" swivel casters and 10" fixed wheels
  • Pop-up fluid level indicator
  • Padded push handlebars
  • Includes gravity drain valve
  • Optional conversion kit #61431-2 adapts drain for use with waste pump
  • Built-in filter drain
PRICE
$959.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height40 to 69 in
Weight58 lbs
Wheel Diameter10 in
Wheel Size4

Product Details

TypeCrew Chief
Capacity22 gal
MaterialPlastic
DescriptionAntifreeze Drain
Funnel Size16
Manufacturers Part NumberJDI-22DCAF
Evacuation MethodWaste Oil Pump Assist
BrandJohn Dow Industries