Oatey 23000 Silver Lead Free Wire Solder .117" Gauge, 1/2 lb - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Oatey Silver Lead Free Wire Solder .117" Gauge, 1/2 lb
Copper, bismuth, tin and silver alloy. 420°F - 460°F melting range. Meets ASTM Standard B-32 and the requirements of the Safe Water Drinking Act. Formulated for plumbing/potable water line applications.
Copper, bismuth, tin and silver alloy. 420°F - 460°F melting range. Meets ASTM Standard B-32 and the requirements of the Safe Water Drinking Act. Formulated for plumbing/potable water line applications.
PRICE
$639.50 Sold in packages of 10 / $63.95 ea
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .5 lb |
| Steel Gauge | .117" ga |
Product Details
| Manufacturers Part Number | 23000 |
| Package Quantity | 10 |
| Description | Silver Lead Free Wire Solder |
| Brand | Oatey |