Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB638363

MPN #: 10-801

ComStar® 10 mL Copper Lock No Heat Solder, -60°F to +300°F - Pkg Qty 12

Product Description
ComStar's Copper Lock is the revolutionary and environmentally safe method for soldering pipes designed for the US Space Program! This unique product instantly bonds copper and brass pipes/fitting without the use of heat or metal solder. Copper Lock is great for all yellow metals, copper and brass pipe and fittings, and all refrigerants and liquids.

Simply apply it inside the connector and/or onto the pipe; making sure the liquid is totally around the circumference, fit in the pipe, and within 60 seconds a permanent leak-proof seal will prevail. No heat or solder is required to create a permanent leak-proof bond. Copper Lock can seal copper pipes up to 2 inches (580 mm). One of these 10ml bottles will bond as many as 40 3/8-inch fittings.

Copper Lock's patent pending formula allows for it to withstand pressures of 10,000 PSI flow and 500 PSI contained. It can also withstand temperatures from -60F to +300F. It can handle water systems pressure tests in 2 minutes and A/C system pressure test in 25 minutes. Copper Lock can also be disassembled at 400F heat and then reapplied.

Copper Lock exceeds all US Military copper bonding specifications: Mil-S-46163A Type I Grade K, Mil-S-224723E Letter Grade CVV.

Advantages:
  • Copper Lock is an environmentally safe method for soldering pipes
  • Copper Lock can seal copper pipes up to 2 inches (580 mm)
  • Copper Lock has a permanent leak proof bond rated up to 500 psi
  • Copper Lock has a temperature range -60°F to + 300°F
  • Copper Lock is great for all yellow metals, copper and brass pipe fittings.
  • Copper Lock meets US Military Specs
  • Copper Lock is great with all refrigerants
  • Copper Lock bonds copper and brass pipes/fittings instantly
  • Copper Lock allows for water systems to be pressure tested in 2 minutes
  • Copper Lock allows for A/C systems to be pressure tested in 25 minutes
  • Copper Lock can be dissembled at 400°F heat and then reapplied
  • Copper Lock does not require heat or solder to create a permanent leak-proof bond

Buy Yours Today!
PRICE
$144.00  Sold in packages of 12 / $12.00 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size10 mL

Product Details

Package Quantity12
DescriptionNo Heat Solder