Features:
- UV resistant.
- Easy cleaning.
- Maintenance Free.
- Price shown is for each item in set. Sold in minimum sets of 2.
Weights & Dimensions
| Width | 15-1/2 in |
| Depth | 18 in |
| Height | 38 in |
| Weight | 9 lbs |
| Seat Height | 29-1/2 in |
Product Details
| Assembly Required | No |
| Type | Bar Stool |
| Frame Color Family | Silver |
| Stackable | Yes |
| Seat Color Family | Black |
| Package Quantity | 2 |
| Frame Material | Aluminum |
| Arm Type | Armless |
| Manufacturers Part Number | ISP035-BLA |
| Back Style | Cutout Back |
| Seat Material | Resin |
| Collection | Gio |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |