Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761216F

Global Industrial™ Outdoor Drinking Fountain & Bottle Filling Station w/ Filter, Stainless

Product Description
✓ Includes a ready-to-use PFAS and microplastic filter, mounting kit, & hardware
✓ Vandal-resistant bubbler
✓ Simplified push-button activation

Provide visitors with clean, odorless, and great-tasting water with the Global Industrial™ Outdoor Drinking Fountain & Bottle Filling Station with Filter. This versatile unit can be stationed in recreational areas, school campuses, office complexes, and golf courses. The complete setup features two unique areas for hydration: one drinking fountain with a vandal-resistant and hood-guarded bubbler and one bottle filling station that helps reduce the use of plastic bottles. No electrical power is needed, keeping maintenance to a minimum. ADA compliant. Limited 1-Year Warranty.

  • 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance
  • Refined stainless steel powder coat finish
  • Anti-theft screws secure components together
  • Quick refilling station provides minimal splash
  • Fountain is rated for inlet water pressure of 20-105 PSI

  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PRICE
    $3,119.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width30-7/8 in
    Depth10-1/4 in
    Height60-1/4 in
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Bottle Filling ActivationPush Button
    ColorSilver
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations2
    Material316 Stainless Steel
    Standard Bubbler Stations1
    Manufacturers Part Number761216F
    FilterYes
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes