Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Waste Receptacle W/Red Plastic Pitch In Top - 25" X 25" Gray/Tan

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Concrete Waste Receptacle W/Red Plastic Pitch In Top - 25" X 25" Gray/Tan

Item #: WBB659944

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 526.00
Product Information
Customer Review
Product Q&A
Accessories
Concrete Waste Receptacle W/Red Plastic Pitch In Top - 25" X 25" Gray/Tan

Concrete waste receptacle. Gray/Tan exposed aggregate with red plastic pitch-in top. 53 gallon capacity. Measures 25" x 25".

Product Specifications

    • WIDTH INCHES25
    • DEPTH INCHES25
    • HEIGHT INCHES39
    • COLOR FINISHGray/Tan
    • CONSTRUCTIONConcrete
    • LIDOpen Top
    • MANUFACTURERS PART NUMBERTF1025E23F-2
    • PACKAGE QUANTITY1
    • TYPESquare
    • DIAMETER INCHES--
    • BRANDWausau Tile
    • LID COLORRed
    • DESCRIPTIONWaste Receptacle
    • CAPACITY GALLONS53

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!