Witt Stadium Series® Perforated Steel Round Trash Can W/Hood Top, 55 Gallon, Red
Write a Review
|
Questions & Answers (0)
Product Description
Mesh garbage can is ideal for indoor and outdoor environments. This trash receptacle is made heavy gauge perforated steel with a solid middle ring that provides an attractive appearance to any application. Hood top helps prevent rain or snow from entering container. Large opening allows easy access for disposal. Includes plastic liner that is reusable for easy waste disposal. Powder coat finish. Non-Returnable; Non-Cancelable. Made in the USA.
PRICE
$909.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 49 in |
| Diameter | 23-1/2 in |
Product Details
| Lid | Yes |
| Type | Perforated Trash Can |
| Capacity | 55 gal |
| Lid Type | Hooded Lid |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | SC55-01RD-HT |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Witt Industries |