Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leaf Blowers & Vacuums

Leaf blowers are outdoor equipment designed to clear leaves, grass clippings, and debris from streets, walkways, lawns, and landscaping. Available in cordless, backpack, and gas models, they expedite groundskeeping and outdoor maintenance tasks. Leaf blowers efficiently clear leaves and debris to prevent slips and falls and ensure tidy outdoor grounds. With various airflow velocity, air volume, and voltage options, users can select the ideal blower for their needs.
29 Results

Cordless Electric Blowers

Cordless Electric Blowers
Cordless Electric Blowers produce maximum air velocity and are ideal for light to medium-duty cleaning jobs. Select models are lightweight and include a soft rubberized grip, adjustable tube length, and weather-resistant construction. Experience enhanced power and control with our selection of diverse and sturdy cordless blowers.
CompareImageCalifornia Emission CompliantMax Air VelocityMax Air VolumeStart TypeWarrantyModel #Price
Skil® 20V BL 420CFM Leaf Blower Kit w/ 4.0Ah Battery & 60W Charger
No
105 mph
420 CFM
Trigger
5 yr
Ships Same Day
WBB3214776
$139.95
Milwaukee® 0884-20 M18™ 18V 160MPH 100CFM Compact Cordless Handheld Blower (Bare Tool)
Yes
160 mph
100 CFM
Trigger
5 yr
Ships Same Day
WB501236
$129.95
PRORUN® Brushless Handheld Blower with 2.5 Ah Battery & Charger, 190 MPH, 680 CFM, 60V
Yes
190 mph
680 CFM
Trigger
3 Years Residential, 1 Year Commercial yr
WBB3192659$219.95
DR® Power PRO SP Leaf Vacuum, 301cc, 9-3/16 HP, 95 MPH, 2237 CFM
No
95 mph
2237 CFM
Electric with Recoil Backup
3 Years Residential, 90 Days Commercial yr
WBB3220866$3,049.00
PRORUN® Brushless Handheld Blower with 5.0 Ah Battery & Charger, 190 MPH, 810 CFM, 60V
Yes
190 mph
810 CFM
Trigger
3 Years Residential, 2 Years Commercial yr
WBB3192648$335.95
EGO™ Power+ 670 CFM Blower w/ 4.0Ah Battery & Charger
No
180 mph
670 CFM
Trigger
2 yr
WBB3214628$375.95
EGO™ Commercial 1100 CFM Backpack Blower Tool Only
No
190 mph
1100 CFM
Push Button
2 yr
WBB3214618$1,059.00
Skil CB7542B-10 PWR CORE 20™ Brushless 13" String Trimmer & 400 CFM Leaf Blower Kit
Yes
120 mph
400 CFM
Trigger
5 yr
Ships Same Day
WBB3054878
$179.95was $254.00
Save $74.05 (29%)
EGO™ Commercial 800 CFM Backpack Blower Tool Only
No
190 mph
800 CFM
Push Button
2 yr
WBB3214639$549.00
Makita® XBU02PT 18V X2 (36V) LXT® Cordless Brushless Blower Kit W/ Two 5.0Ah Batteries
Yes
120 mph
473 CFM
Trigger
3 yr
WB535956$475.95
Showing 1-10 of 20 results
Gas Powered Blowers

Gas Powered Blowers