DR® Power PILOT 200 Leaf Vacuum, 6-5/8 HP, 66 MPH, 2038 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The PILOT 200 model gives you all the amazing suction power you'll find on our larger models with a simplified collector and unloading mechanism. The underlying frame can also be used as a flatbed trailer (rather than the cart-style trailer found on the other models).
The 200-gallon collector can be fully unloaded in two easy steps: 1) simply unbuckle the closures on the back, and 2) release the lock lever from the front and tilt the entire collector to the rear. The steep dump angle ensures that the load empties completely.
With the collector removed, you can use the PILOT 200 as a flatbed trailer to haul all sorts of loads around your property. It's perfect for stackable and tie-down items.
The 200-gallon collector can be fully unloaded in two easy steps: 1) simply unbuckle the closures on the back, and 2) release the lock lever from the front and tilt the entire collector to the rear. The steep dump angle ensures that the load empties completely.
With the collector removed, you can use the PILOT 200 as a flatbed trailer to haul all sorts of loads around your property. It's perfect for stackable and tie-down items.
PRICE
$2,049.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 230 lbs |
| Volume | 27 |
Product Details
| Max Air Velocity | 66 mph |
| Type | Leaf Vacuum |
| Manufacturers Part Number | LL31227DMN |
| Max Air Volume | 2038 CFM |
| Start Type | Manual |
| Engine/Motor Type | DR Power Equipment R225 |
| Brand | DR Power |
Warranty
| Warranty | 2 Years Residential, 1 Year Commercial yr |
Compliance & Certifications
| California Emission Compliant | No |