Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EGO

Model # :WB534749

MPN #: ST1502LB

EGO ST1502LB POWER+ 56V 15" String Trimmer & 530CFM Blower Combo Kit W/ 2.5Ah Battery & Charger

Product Description
EGO ST1502LB POWER+ 56V 15" String Trimmer & 530CFM Blower Combo Kit with 2.5Ah Battery & Charger

The EGO POWER+ 530 CFM Blower and 15 Rapid Reload String Trimmer combines the best of both worlds when it comes to outdoor power equipment. The 530 CFM Blower is equipped with a high-efficiency brushless motor that delivers a lightweight, compact design for a longer run time, reduced vibrations and extended motor life. The Rapid-Reload head allows you to quickly and easily load new cutting line, line up the arrows on the head, insert the line and twist. Both products are compatible with all EGO POWER+ ARC Lithium batteries to deliver Power Beyond Belief™.

Specifications:
  • Blower: compact, light-weight design: 7.4 lbs. with 2.5Ah battery
  • Blower: High efficiency brushless motor
  • Blower: Turbine fan engineering
  • String Trimmer: 15" cutting swath
  • String Trimmer: professional-grade, dual feed spiral-twist 0.095 in. line
  • String Trimmer: variable speed
  • Both have weather resistant construction
  • Both have the 5-year tool warranty and 3-year battery warranty
  • Includes 2.5 Ah Battery & 210W Charger
PRICE
$395.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Shaft Length53 in
Cutting Swath15 in
Cutting Line Size0.095 in
Volume64

Product Details

Max Air Velocity110 mph
Corded/CordlessCordless
Batteries IncludedYes
Start TypeTrigger
Straight Or Curved ShaftStraight
Line AdvanceBump
Manufacturers Part NumberST1502LB
Battery Amp Hours2.5 Ah
Engine/Motor TypeElectric (Battery)
BrandEGO
TypeString Trimmer & Blower Combo
Head TypeCartridge
Number of Trim Lines2
Max Air Volume530 CFM
Battery SystemPOWER+
StyleHandheld
Number of Batteries1
Voltage56 V
Charger IncludedYes

Warranty

Warranty5 yr

Compliance & Certifications

California Emission CompliantYes