Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leaf Blowers & Vacuums

Leaf blowers are outdoor equipment designed to clear leaves, grass clippings, and debris from streets, walkways, lawns, and landscaping. Available in cordless, backpack, and gas models, they expedite groundskeeping and outdoor maintenance tasks. Leaf blowers efficiently clear leaves and debris to prevent slips and falls and ensure tidy outdoor grounds. With various airflow velocity, air volume, and voltage options, users can select the ideal blower for their needs.
24 Results

Cordless Electric Blowers

Cordless Electric Blowers
Cordless Electric Blowers produce maximum air velocity and are ideal for light to medium-duty cleaning jobs. Select models are lightweight and include a soft rubberized grip, adjustable tube length, and weather-resistant construction. Experience enhanced power and control with our selection of diverse and sturdy cordless blowers.
CompareImageCalifornia Emission CompliantMax Air VelocityMax Air VolumeNumber of Batteries RequiredStart TypeWarrantyModel #Price
Milwaukee® 0884-20 M18™ 18V 160MPH 100CFM Compact Cordless Handheld Blower (Bare Tool)
Yes
160 mph
100 CFM
1
Trigger
5 yr
Ships Same Day
WB501236
$129.95
Makita® XBU02PT 18V X2 (36V) LXT® Cordless Brushless Blower Kit W/ Two 5.0Ah Batteries
Yes
120 mph
473 CFM
2
Trigger
3 yr
Ships Same Day
WB535956
$475.95
EGO™ Commercial 1100 CFM Backpack Blower Tool Only
No
190 mph
1100 CFM
2
Push Button
2 yr
WBB3214618$1,059.00
EGO™ Commercial 800 CFM Backpack Blower Tool Only
No
190 mph
800 CFM
2
Push Button
2 yr
WBB3214639$549.00
EGO ST1502LB POWER+ 56V 15" String Trimmer & 530CFM Blower Combo Kit W/ 2.5Ah Battery & Charger
Yes
110 mph
530 CFM
1
Trigger
5 yr
Ships Same Day
WB534749
$395.00
PRORUN® Brushless Handheld Blower with 2.5 Ah Battery & Charger, 190 MPH, 680 CFM, 60V
Yes
190 mph
680 CFM
1
Trigger
3 Years Residential, 1 Year Commercial yr
WBB3192659$219.95
PRORUN® Brushless Handheld Blower with 5.0 Ah Battery & Charger, 190 MPH, 810 CFM, 60V
Yes
190 mph
810 CFM
1
Trigger
3 Years Residential, 2 Years Commercial yr
WBB3192648$335.95
DR® Power PRO SP Leaf Vacuum, 301cc, 9-3/16 HP, 95 MPH, 2237 CFM
No
95 mph
2237 CFM
-
Electric with Recoil Backup
3 Years Residential, 90 Days Commercial yr
WBB3220866$3,049.00
Skil® 40V BL 460CFM 120MPH Blower w/ 2.0Ah battery, 60W Charger
No
120 mph
460 CFM
1
Trigger
5 yr
Ships Same Day
WBB3214756
$139.99was $159.95
Save $19.96 (12%)
Skil® 40V BL 530CFM Leaf Blower Kit( 1P 2.5Ah Battery+150W charger)
No
140 mph
530 CFM
1
Trigger
5 yr
Ships Same Day
WBB3214606
$169.99was $179.95
Save $9.96 (6%)
Showing 1-10 of 20 results
Gas Powered Blowers

Gas Powered Blowers