Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
True Temper

Model # :WBB1598962

MPN #: 193055510

True Temper® 193055510 17' 24" Poly Blade Roof Rake W/ Aluminum Telescoping Handle

Product Description
True Temper® Telescoping Roof Rake

The Telescoping Roof Rake is the most innovative roof rake in years! The push-button, telescoping design makes it sleek and collapsable for easy storage. This snow roof rake can help prevent structural and water damage to your home that can result from heavy snow left on your home's roof. It's designed for strength and durability with lightweight aluminum and temperature resistant plastics. The handle enables a very long reach and it's easier and safer to use than climbing up on your roof with a snow shovel.

Features:
  • Aluminum handle extends to 17 feet
  • 24-inch poly blade
  • Non-slip handle treatment for control
  • End grip for better hand placement
PRICE
$119.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width24 in
Height72 in
Handle Length86 in
Blade Length6-1/2 in
Blade Width24 in

Product Details

TypeSnow Roof Rake
Handle MaterialAluminum
Blade MaterialPlastic
Handle TypeAluminum
StyleTelescoping
Manufacturers Part Number193055510
BrandTrue Temper