Take 15% off your entire order!

Offer applied at checkout

200 Gallon Fiberglass "Space-Saver", 5.5 / K40 Pump, 300' of 1/2" Hose, Electric Reel

200 Gallon Fiberglass "Space-Saver", 5.5 / K40 Pump, 300' of 1/2" Hose, Electric Reel

Item #: WBB730717

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,021.00

$1,336.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

200 Gallon Fiberglass "Space-Saver", 5.5 / K40 Pump, 300' of 1/2" Hose, Electric Reel

Reddick sprayers are as versatile as they are rugged. Designed and built to provide years of trouble-free use with minimum maintenance. These units are ideal for commercial pest control operators, golf courses, agricultural and lawn care professionals.
  • 200 Gallon "Space-Saver" Fiberglass Tank (48"Base, 60"Top, 40"Wide)
  • Large Fill Well for Easy Access & Cleaning
  • All Welded Corrosion Resistant Aluminum Frame w/Forklift Pockets
  • Remote Mounted Suction Strainer & Tank On/Off Valve
  • Electric Hannay Hose Reel
  • 300' of 1/2" High Pressure PVC Reinforced Spray Hose w/Quick Coupler
  • Easy Start, Fuel Efficient Honda Engine
  • Adjustable High Pressure Jet Agitation for Chemical Mixing
  • Shock Resistant Liquid Filled Pressure Gauge
  • Space-Saver Compact Design Fits Most Standard Pick-Ups
  • Factory Tested & Ships Fully Assembled

Product Specifications

  • CAPACITY GALLONS200
  • MANUFACTURERS PART NUMBER7SS200F10-107A
  • BRANDReddick
  • HOSE LENGTH300'
  • HEIGHT INCHES39
  • PUMP TYPEK40 Diaphragm Pump
  • WIDTH INCHES40
  • DESCRIPTIONSpace-Saver Unit
  • ENGINE BRANDHonda
  • HOSE DIAMETER1/2"
  • GALLONS PER MINUTE10.5
  • LENGTH INCHES60
  • WEIGHT LBS400
  • TYPESprayer
  • ENGINE/MOTOR TYPEGas
  • SPRAY GUNJD9 Spray Gun
  • STYLESpace Saver
  • HOSE REELElectric
  • PSI550
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

100 Gallon Fiberglass "Space-Saver", 5.5 / K40 Pump, 300' of 1/2" Hose, Electric Reel

Item #: B730794

Not Yet Rated

Usually ships in 14 to 17 days

$6,415.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
200 Gallon Fiberglass "Space-Saver", 5.5 / K40 Pump, 300' of 1/2" Hose, Electric Reel

200 Gallon Fiberglass "Space-Saver", 5.5 / K40 Pump, 300' of 1/2" Hose, Electric Reel

Item #: WBB730717

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant