Agri-Fab® Tow Behind Sprayer, 15 Gallon Capacity, 19'L of 3/8"Diameter Hose
|
Questions & Answers (0)
Product Description
Agri-Fab® versatile 15 Gallon Tow Behind Sprayer will give you the opportunity to use either the boom spray to cover a large amount of area or the ability to use the spot sprayer for precision applications. The 100 psi, 2.2 GPM diaphragm pump is designed for maximum efficiency to provide high hour application. This sprayer also comes along with check valves in the boom tips prevent siphoning and dripping which could lead to lawn spotting. This sprayer can be used at any time during the year, to spray for a variety of reasons including: grub prevention, crab grass prevention, and perennial weeds prevention, along with liquid fertilizer applications. Spraying your yard periodically throughout the year can greatly improve your lawn's health and quality. The 15 Gallon Tow Behind Sprayer will last you for years to come with proper care and use.
PRICE
$469.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51 in |
| Width | 31-1/2 in |
| Height | 21 in |
| Weight | 44 lbs |
| Hose Diameter | 3/8 in |
| Hose Length | 19 |
Product Details
| Type | Sprayer |
| Spray Gun | 23-1/2" Long Spray Wand with 3/8” Hose Fitting |
| Gallons per Minute | 2.2 gal/min |
| Capacity | 15 |
| Description | 15 Gallon Tow Behind Sprayer |
| Manufacturers Part Number | 45-0615 |
| PSI | 100 psi |
| Pump Type | Remco Diaphragm Pump |
| Engine/Motor Type | Remoco Diaphragm Pump |
| Brand | Agri-Fab |