TerraKing 45 Gallon Deluxe 3 Point Sprayer
Write a Review
|
Questions & Answers (0)
Product Description
Agri-Fab® versatile 45 Gal. 3-PT Hitch Sprayer (Model 45-0581) will give you the opportunity to use either the boom spray to cover a large amount of area or the ability to use the Premium Pistol Grip spray gun for precision applications up to 35ft. The 100 psi, 4 GPM Remco diaphragm pump is designed for maximum efficiency to provide high hour application. This sprayer also comes along with check valves in the boom tips prevent siphoning and dripping which could lead to lawn spotting. (Boom Sold Separately Part# 45-0583).
PRICE
$1,025.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Weight | 80 lbs |
Product Details
| Type | Sprayer |
| Capacity | 45 |
| Manufacturers Part Number | 45-0581 |
| PSI | 100 psi |
| Gallons per Minute | 4 gal/min |
| Pump Type | Diaphragm |
| Engine/Motor Type | Remco Diaphragm Pump |
| Brand | TerraKing |