Take 15% off your entire order!

Offer applied at checkout

Little Giant 806, Poultry Feeder Base For 690 Jar, Yellow

Little Giant 806, Poultry Feeder Base For 690 Jar, Yellow

Item #: WBB900478

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $2.70

Clearance Price: $2.20

Save $0.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Little Giant Poultry Feeder Base For 690 Jar 806YELLOW, Yellow

Features

  • Feeder base combines with the Little Giant 1-Quart Screw-On Feeder/Waterer Jar (sold separately) to make a gravity feeder for baby chicks and small birds
  • Eight openings
  • Inner ribs minimize feed overflow and spillage
  • Heavy-duty polypropylene


Product Specifications

  • LENGTH INCHES6-3/8
  • MANUFACTURER PART NUMBER806YELLOW
  • WIDTH INCHES6-3/8
  • COLORYellow
  • HEIGHT INCHES2-1/2
  • CAPACITY1 Qt.
  • BRANDLittle Giant®
  • PACKAGE QUANTITY1
  • CONSTRUCTIONPlastic
  • TYPEPoultry Feeder Base For 690 Jar
  • WEIGHT LBS0.27
  • COUNTRY OF ORIGINUnited States
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Little Giant Utility Scoop 90yellow, Heavy-Duty Polypropylene, 5 Pt., Yellow - Pkg Qty 12

Item #: B900186

Not Yet Rated

Available on or around 11/15/2020

$45.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Little Giant 806, Poultry Feeder Base For 690 Jar, Yellow

Little Giant 806, Poultry Feeder Base For 690 Jar, Yellow

Item #: WBB900478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant