Take 15% off your entire order!

Offer applied at checkout

+

Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171

Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171

Item #: WBB2248804

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $399.95

Save $20.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171Aervoe 10'L Portable Speed Bump with Reflective Strips and LED Lights, 1171

Choose this model if greater visibility is needed - day or night. This Portable Speed Bump includes both reflective strips and LED lights that operate in a slow flash, quad flash, or steady on. It is designed for temporary placement on roads, parking lots, warehouse floors, etc., to slow vehicle speed. It is made of durable, impact and UV resistant polypropylene and will not fade or crack. It can withstand 20,000 pounds and has black rubber on the bottom to prevent sliding when being run over. Rolls up for storage and has a handle on each end easy maneuverability. For best results place on an even or paved surface to eliminate slippage.

Features
  • 4 Sections include bright yellow LEDs on the front and back.
  • 10' when extended.
  • Rolls up for storage - 20" diameter.
  • Each section has high-intensity reflective tape on the front and back.
  • Made of heat and cold resistant polypropylene.
  • Will not fade or crack.
  • Includes a durable nylon zipper bag for transportation and storage.
  • Applications: Use in school zones, constructions sites, events, warehouse floors, or anywhere a portable, temporary speed bump is required to reduce speed.

Product Specifications

  • LENGTH INCHES120
  • WIDTH INCHES8-5/8
  • HEIGHT INCHES1-19/32
  • COLOR FINISHYellow
  • BRANDAervoe®
  • CONSTRUCTIONPolypropylene Plastic, Styrene Butadiene Rubber
  • DESCRIPTIONSpeed Bump with Reflective Strips & LED Lights
  • MANUFACTURERS PART NUMBER1171
  • MOUNT TYPENo Hardware
  • PACKAGE QUANTITY1
  • TYPEPortable
  • WEIGHT LBS22
  • INCLUDESStorage Case
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aervoe 10'L Portable Speed Bump With Reflective Strips, 1170

Item #: B2248805

(1)

Usually ships in 3 to 6 days

$304.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171

Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171

Item #: WBB2248804

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171
    Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171
    Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171
    Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171
    Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171
    Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171
    Aervoe 10'L Portable Speed Bump With Reflective Strips and LED Lights, 1171
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant