Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




GNR Technologies

Model # :WB239372

MPN #: 26111

72" Rubber Speed Bump, Black with Yellow Stripes

Product Description
Rubber Speed Bump
Recycled rubber speed bump is ideal for busy traffic areas. Molded reflective tape and cat's eye reflector for high visibility. Maintenance free construction is chemical and weather resistant. Allows permanent installation with optional steel spikes (sold separately). Max capactiy: 250 lbs per square inch. Dimensions: 72"L x 12"W x 2-1/4"H. Weighs 51 lbs.

Installation hardware sold separately, 4 Anchors needed. Galvanized steel spikes (model # 239373) may be used to permanently install on asphalt surfaces while lag bolts and shields (model # B1623351 & B1623352) may be used to temporarily install on asphalt or concrete.

PRICE
$185.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
185.95
Buy 6 units - 10 units
169.95Save $16.00 (9%)
Buy 11+ units
169.10Save $16.85 (9%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width12 in
Height2-1/4 in

Product Details

Assembly RequiredUnassembled
MaterialRubber
DescriptionRubber Speed Bump
ColorBlack/Yellow
Manufacturers Part Number26111
BrandGNR Technologies

Warranty

Warranty3 Year Product/1 Year Tape yr