Hoses, Wands, & Reels
Related Products
The Tough-Tek Rubber Pressure Washing Hose 3/8" x 100' (Blue) is the ultimate solution for high-performance cleaning tasks, providing maximum reach and durability. Constructed with 100'% premium rubber and reinforced with a Kevlar braid, this hose is built to withstand extreme pressures, making it ideal for demanding environments like large commercial and industrial cleaning. With a working pressure of up to 4000 PSI and a burst pressure of 16,000 PSI, it delivers consistent and powerful performance for large-scale operations. This hose handles temperatures ranging from -20°F to ...
Engineered to surpass expectations, the 90039 AAA Triplex Pump is highly efficient and minimizes engine load while delivering top performance. This easy-to-install pump replacement kit is for gas pressure washers* with a horizontal engine and a 1? diameter shaft, such as the Honda GX270. This pump can produce up to 4000 PSI at 3.5 GPM. The 90039 is designed with dual oversized ball bearings to reduce friction and allow for long-lasting performance in the toughest cleaning environments. The 90039 features a stainless steel integrated unloader featuring our easy-start system.*Check ...
Introducing the Blu Shield Single Wire 4K PSI 3/8 X 200' Non-Marking Pressure Washing Hose. Experience the power of the Blu Shield Single Wire 4K PSI hose, perfect for high-pressure cleaning in any industry. This hose features a high-strength single-wire steel braided construction, providing exceptional tensile strength while remaining lightweight. With a 4000 PSI working pressure and 16000 PSI burst pressure, this hose delivers reliable cleaning power for any task. Its 3/8" swivel connector ensures flexibility and ease of use, while the non-marking cover protects surfaces. This 100% ...
This true non-marking hose now features a thicker inner wall to prevent gashes and ruptures and is great for any pressure washing application. Kobrajet is manufactured out of high quality components and assembled in the U.S using 'Bite the Wire' technology when installing the 3/8" rigid and swivel fittings. This technique guarantees that your hose ends will stay in place and will not rupture or blow off during pressure spikes. These advanced fittings also have a longer life with superior resistance to corrosion due to the salt spray test which yielded results of 125 hours before corrosion ...
Upgrade your pressure washing game with the Blu Shield Single-Wire Pressure Washer Hose 3/8" x 25', your ultimate solution for high-pressure cleaning tasks. Crafted with a robust 4K PSI working pressure rating and a durable 100% rubber construction, this hose delivers consistent and efficient cleaning power while remaining lightweight and flexible. The steel wire braiding enhances its tensile strength, making it a heavy-duty choice for industrial and residential use alike. What truly sets this hose apart is the included 3/8" Male NPT Revolving 360° swivel connector, providing ...