Sheds
Small Sheds

| Compare | Image | Capacity | Color | Width | Depth | Height | Doors | Windows | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 53 ft³ | Tan | 4' 4" ft | 2' 7" ft | 6' 9" ft | - | - | Rubbermaid | Ships Same Day WB602309 | $705.00 | ||
![]() | 362.1 ft³ | Gray | 118-1/8 | 30-11/16 | 76-3/4 | (1) Double Doors | - | Absco | WBB3234933 | $849.00 | ||
![]() | 72.95 ft³ | Gray | 61 | 32-5/8 | 71-13/16 | (1) Double Doors | - | Biohort | WBB3234939 | $2,129.00 | ||
![]() | 54 ft³ | Sand | 4' 2/5" ft | 4' 5 ft | 5' 9-1/2" ft | - | - | Suncast | Ships Same Day WB298460 | $505.00 | ||
![]() | 217.06 ft³ | Gray | 74-13/16 | 76-3/8 | 84-3/4 | - | - | Vestil | WBB3229722 | $3,674.00 | ||
![]() | 70 ft³ | Sand | 5' 10-1/2" ft | 44-1/2 in | 4' 4" ft | - | - | Suncast | Ships Same Day WB298462 | $569.00 | ||
![]() | 42.78 ft³ | Gray | 36-5/8 | 32-5/8 | 71-13/16 | (1) Double Doors | - | Biohort | WBB3234934 | $2,079.00 | ||
![]() | 34 ft³ | Sand | 4' 5" ft | 32-1/2 in | 3' 9-1/2" ft | - | - | Suncast | Ships Same Day WBB2055966 | $369.95 | ||
![]() | 70.31 ft³ | Gray | 39-7/16 | 46-7/16 | 84-13/16 | - | - | Vestil | WBB3229714 | $3,254.00 | ||
![]() | 94-1/2 ft³ | Flute Grey | 3-1/4 ft | 5-5/8 ft | 6-3/16 ft | (1) Double Doors | - | Arrow Sheds | Ships Same Day WBB2349213 | $769.00 |
Medium Sheds

Large Sheds

Related Products
Constructed of steel reinforced durable double-wall resin; Includes two corner shelves with 8 optional locations; Includes four skylights; Metal reinforced shingle style roof panels; Pad-lockable metal handles (lock not included); Reinforced floor for tractor support; Additional shelving, loft kit, and hook and basket accessories available (not included BMSA1S, BMSA2L and BMSA3B)
Meet the 10 x 15 ft. Carport from Arrow Sheds: the perfect, more compact all-steel carport fit for smaller vehicles, sedans, outdoor equipment and more. Get reliable shade and shelter with the Arrow Carport - featuring a heavy-duty galvanized steel roof and a all-steel, premium powder coated tube frame. Snow and wind rated, 100 Mph wind and 35 psf Snow. The Arrow Carport is the ultimate shade, shelter and multi-use carport that's perfect for vehicles, boats, tractors, outdoor picnic areas and much more. BUILT-TO-LAST ROOF Horizontal roof panels with 29-gauge painted galvanized steel for ...
6×12×8 Peak Style Shed 4-15" Augers 1-3/8" Frame - Grey AThe Shed-in-a-Box® is designed for easy set up, portability and value. It's an efficient and affordable way to store motorcycles, ATVs, lawn/garden tractors, snowmobiles and other types of bulk storage. Constructed with high grade steel. Every frame tube and connector goes through a proprietary 13 step surface preparation process. ShelterLock™ stabilizers ensure rock solid stability. Delivers a stable, more durable shelter. 1-3/8"all steel frame, bonded with Dupont™ thermoset baked on powdercoated finish prevents ...
Say goodbye to outdoor clutter and keep everything organized in one place with this modern utility shed by Hanover. It's the perfect place to store tools, garden supplies and all of your outdoor accessories - with 26 cubic feet of internal space, you can protect it all. Equipped with three short shelves and a storage loft, you can neatly store your smaller items while still have room for larger, vertical tools like rakes and shovels. To keep your possessions safe, the shed comes with a metal, locking latch that accommodates most combination or keyed locks (padlock NOT included). The ...
The Lifetime 6-Foot Picnic Table gives you that perfect extra outdoor eating space you've always wanted. Constructed of UV-protected high-density polyethylene and powder-coated steel, our picnic tables are weather and rust resistant, and will not fade, crack, chip or peel. Stronger and more durable than wood, they are low-maintenance, stain resistant and easy to clean. Best of all, Lifetime picnic tables fold completely flat for convenient storage. Features: Constructed of UV-Protected High-Density Polyethylene Steel Frame with All-Weather Finish Will Not Crack, Chip, Rust, or Peel Stain ...
Related Items
suncast shed tremontbiohort 210 gallon deck box210 gallon deck boxsteel frame shelterlockers galvanized steelRelated Categories
white storage buildingsOutdoor Storage Sheds for Equipment, Tools & Supplies
Outdoor storage sheds provide additional space for keeping equipment, tools, supplies, and seasonal items organized outside a facility. They can help free up valuable indoor storage space while keeping frequently used items accessible. Sheds are available in different sizes, materials, and configurations to accommodate everything from smaller tools and supplies to larger equipment.
How to Choose the Right Storage Shed
Choosing the right shed depends on what you need to store, available space, how often the shed will be accessed, and the conditions where it will be installed. Consider these factors before selecting a model:
- Size and capacity: Choose a shed with enough interior space for the equipment and supplies you need to store, while leaving room to move items in and out. Small sheds can accommodate tools and smaller supplies, while medium and large sheds provide more floor space for equipment and bulkier items.
- Material: Shed construction materials can affect durability, maintenance, weather resistance, and overall performance. Common options include resin, plastic, and galvanized steel, with each suited to different storage needs and environments.
- Door size and access: Consider the size of the items being stored and how they will be moved into and out of the shed. Wider or double-door configurations can make it easier to access larger equipment.
- Floor and foundation: Check whether the shed includes a floor and what type of surface or foundation is recommended. A suitable, level installation surface can help provide stability and support.
- Weather conditions: Outdoor sheds should be selected based on the conditions they will encounter, including rain, snow, sunlight, wind, and temperature changes. Review the manufacturer's specifications for the intended environment.
- Organization: Shelving, peg strips, tool corrals, and other accessories can make it easier to organize smaller items and use the available space efficiently.
Storage Shed Materials
| Material | Typical Characteristics | Good For |
|---|---|---|
| Resin/Plastic | Lightweight, low maintenance, and resistant to moisture and rust | General outdoor storage, tools, supplies, and maintenance equipment |
| Galvanized Steel | Durable metal construction with resistance to corrosion | Commercial and industrial storage, equipment, tools, and supplies |
Storage Shed Sizes
Sheds are available in a range of sizes to accommodate different storage requirements. Global Industrial groups its sheds into small, medium, and large sizes based on dimensions and floor area.
Outdoor shelters can provide additional covered space for commercial, industrial, facility, maintenance, and event applications, including:
- Small sheds: Suitable for storing hand tools, maintenance supplies, gardening equipment, and other smaller items where floor space is limited.
- Medium sheds: Provide additional room for larger equipment, tools, supplies, and frequently accessed items.
- Large sheds: Offer more floor area for bulky equipment, larger quantities of supplies, and storage needs that require additional room for access.
When choosing a size, consider the dimensions of the largest item that will go inside the shed as well as the space needed to open doors and move equipment. Planning for some additional storage capacity can also help prevent the shed from becoming difficult to access as storage needs change.
Common Uses for Outdoor Storage Sheds
Storage sheds can support a variety of commercial, industrial, facility, and maintenance applications, including:
- Storing lawn and landscaping equipment
- Keeping maintenance tools and supplies organized
- Protecting outdoor equipment from weather exposure
- Storing seasonal equipment and supplies
- Providing additional space for facility and grounds maintenance
- Keeping tools and frequently used supplies close to outdoor work areas
- Organizing equipment that does not need to occupy valuable indoor storage space
Frequently Asked Questions
Have a Question? Our experts might already have the answers.
What can you store in an outdoor storage shed?
Outdoor storage sheds can be used for tools, maintenance supplies, landscaping equipment, seasonal items, and other equipment or supplies that are appropriate for outdoor storage. Check the manufacturer's specifications for weight capacity, environmental conditions, and any restrictions on what can be stored in a particular shed.
How do I choose the right size storage shed?
Consider the size and quantity of the items you need to store, along with the space required to access them. Measure larger equipment and verify that the shed's interior dimensions and door opening are large enough for those items. Leaving additional room can also make future storage and access easier.
What are storage sheds made of?
Storage sheds are available in several materials, including resin, plastic, and galvanized steel. Material selection depends on factors such as durability, maintenance requirements, weather exposure, and the type of items being stored. Global Industrial offers sheds in different materials and configurations to support a range of storage needs.
Are outdoor storage sheds weather resistant?
Many outdoor sheds are designed to withstand exposure to outdoor conditions, but the level of weather resistance varies by material and model. Consider rain, snow, sunlight, wind, and temperature changes when selecting a shed, and review the manufacturer's specifications for the intended installation environment.
Do storage sheds have floors?
Some storage sheds include a floor system, while others may require a separate foundation or suitable installation surface. Check the product specifications to determine whether a floor is included and what type of surface is recommended.
Can I add shelving to a storage shed?
Yes. Compatible shelving and organization accessories can add usable storage space and help keep tools and supplies organized. Accessories vary by shed model, so verify compatibility before purchasing. Global Industrial offers shed accessories such as shelf kits, corner shelves, peg strips, tool corrals, and anchor kits.
What is the difference between a small, medium, and large storage shed?
The main difference is the amount of available floor and storage space. Small sheds are suited to tools and smaller supplies, while medium and large sheds provide progressively more room for equipment, bulkier items, and larger quantities of supplies. Global Industrial categorizes its sheds by size to help narrow the selection based on available space and storage requirements.
Where can outdoor storage sheds be used?
Outdoor storage sheds can be used around commercial facilities, warehouses, maintenance areas, grounds, and other locations that need additional outdoor storage. The shed should be installed on an appropriate surface and in a location that provides adequate access and meets the manufacturer's installation requirements.












