Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

DuraMax Palladium Galvanized Steel Storage Shed 41872 6-1/2'W x 6-7/16'D x 7-1/2'H

DuraMax Palladium Galvanized Steel Storage Shed 41872 6-1/2'W x 6-7/16'D x 7-1/2'H

Item #: WBB2277488

Not Yet Rated

$1,199.99 up to 15% OFF

Price: $1,015.00

$169.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,015.00 or save 5% on purchase.

Customers Also Viewed

DuraMax Palladium Galvanized Steel Storage Shed 41872 6-1/2'W x 6-7/16'D x 7-1/2'H

The Palladium Premier metal sheds are unique contemporary looking sheds that add value to any backyard. Combining aesthetic beauty, natural light and structural integrity, the Palladium metal shed is a must buy. The well-built Palladium has a heavy duty galvanized steel slanted roof to elevate the shed providing protection from water flow.

Product Specifications

  • OUTSIDE WIDTH FEET6' 6"
  • OUTSIDE DEPTH FEET6' 5-1/4"
  • OUTSIDE HEIGHT FEET7' 6"
  • COLOR FINISHLight Gray
  • ASSEMBLYUnassembled
  • BRANDDuraMax
  • CAPACITY CUBIC FEET210
  • CONSTRUCTIONGalvanized Steel
  • DOOR DIMENSIONS2' 6-1/2" x 5' 11-5/8"
  • FLOORNot Included
  • INSIDE DEPTH FEET5' 5-1/4"
  • INSIDE HEIGHT FEET6' 2-1/4"
  • INSIDE WIDTH FEET6' 3"
  • LIMITED WARRANTY25 Years
  • OUTSIDE SIDEWALL HEIGHT FEET6' 2-1/4"
  • TYPEPalladium
  • WEIGHT LBS292
  • WINDOWS0
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Arrow Shed Lexington 10' x 14'

Item #: B457165

Not Yet Rated

Usually ships in 5 to 8 days

$858.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DuraMax Palladium Galvanized Steel Storage Shed 41872 6-1/2'W x 6-7/16'D x 7-1/2'H

DuraMax Palladium Galvanized Steel Storage Shed 41872 6-1/2'W x 6-7/16'D x 7-1/2'H

Item #: WBB2277488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DuraMax Palladium Galvanized Steel Storage Shed 41872 6-1/2'W x 6-7/16'D x 7-1/2'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant