
Price: $8,216.00
$1,369.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Open Garage 18'W x 16'H x 36'L Tan
Manufactured from 14 gauge, 2.375OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Can be built on any surface. 12.5oz, 24mil premium tan cover comes with a 15 year warranty. Open ends provide excellent ventilation and wind resistance.
Manufactured from 14 gauge, 2.375OD Allied Gatorshield structural steel tubing. 4' rafter spacing. Can be built on any surface. 12.5oz, 24mil premium tan cover comes with a 15 year warranty. Open ends provide excellent ventilation and wind resistance.
Product Specifications
- LENGTH FEET36
- WIDTH FEET18
- HEIGHT FEET16
- CAPACITY CUBIC FEET10368
- CANOPY COLORTan
- ASSEMBLYUnassembled
- BRANDClearSpan
- CANOPY MATERIAL12.5 oz, 24 mil Polyethylene
- COUNTRY OF ORIGINUnited States
- FRAME CONSTRUCTION2-3/8" OD Steel Pipe
- LIMITED WARRANTYClass IV
- MANUFACTURERS PART NUMBERPB02904R4T
- PACKAGE QUANTITY1
- PEAK HEIGHT16'
- RAFTER SPACING4'
- STYLEOpen
- TYPEGarages-Cars, Boats and RV's
- WEIGHT LBS1957
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
Open Garage 18'W x 16'H x 52'L Tan
Item #: B361944
Not Yet Rated
Usually ships in 21 to 24 days
$10,361.00

Open Garage 18'W x 16'H x 36'L Tan
$8216.0
- Product Information
- Customer Review
- Product Q&A
- Accessories