x

Take 15% off your entire order!

Offer applied at checkout

+

Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H

Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H

Item #: WB269934

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $549.00

$91.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H

The Rubbermaid Medium Storage Shed is just the right size to store your push mower and other gardening tools. The double wall construction provides an extra layer of protection from the elements. Unlike wood sheds, it is maintenance free and will not rot or rust. The shed is easy to assemble and with the use of Rubbermaid wall anchors you can easily organize your belongings inside the shed.

Features

  • Storage Capacity: 106 cubic feet
  • Inside Dimensions: 52"w x 48"d x 72"h
  • Fits push mower straight in with one fold of the handle
  • Durable double wall construction provides an extra layer of protection for added strength and security
  • Leak-resistant, dent-resistant, weather-resistant
  • Maintenance Free: no rot, no rust, no problems
  • Heavy duty, impact resistant floor included
  • Easy to assemble
  • Lockable (lock not included)
  • Use Rubbermaid wall anchors to add peg board, shelves and other organizational accessories to the inside of the shed

  • OUTSIDE WIDTH FEET 4' 7"
  • OUTSIDE DEPTH FEET 4' 4"
  • OUTSIDE HEIGHT FEET 4' 4"
  • COLOR FINISH Sandalwood/Onyx Roof
  • BRAND Rubbermaid
  • CAPACITY CUBIC FEET 106
  • CONSTRUCTION Plastic
  • DOORS 2 Doors
  • INSIDE DEPTH FEET 4'
  • INSIDE HEIGHT FEET 6'
  • INSIDE WIDTH FEET 4' 4"
  • LIMITED WARRANTY 1 Year
  • MANUFACTURERS PART NUMBER FG5L2000SDONX
  • STYLE Medium Vertical Shed
  • WEIGHT LBS 155
  • ASSEMBLED Unassembled
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: December 31, 2018

    I'm Glad I did.
    Your review:
    I am Happy with it. Solid; EZ to put together with two; EZ to keep clean w/ low power washer( but it can stain); color has not faded in our Florida sun. Nice enough to put by our patio furniture with my wife's little hangings
  • Reviewer: Anonymous

    Date: April 26, 2018

    Rubbermaid shed
    Your review:
    This shed is great for my patio area and the color blends in with the fencing. I love it and it suits my purpose. I live in a senior independence apt.
Product Q & A

There are no questions for this product.

Popular item in this category

Rubbermaid Large Storage Shed FG5L3000SDONX, 4'4"W X 6'D X 6'H

Item #: 269935

(1)

Ships same day.

$649.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H

Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H

Item #: WB269934

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Rubbermaid Medium Storage Shed FG5L2000SDONX, 4'4"W X 4'D X 6'H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant