Global Industrial
Model # :WB237634GN
Global Industrial Outdoor Steel Mesh Corrosion Resistant Trash Can, 48 Gallon, Green
|
Questions & Answers (0)
Product Description
✓ 48-gallon waste capacity
✓ 13-gauge steel mesh siding for lasting durability
✓ Pre-drilled holes at the bottom allows drainage from rainwater
Want simple industrial-strength trash cans? The Global Industrial Outdoor Steel-Mesh Corrosion-Resistant Trash Can is perfect for outdoor grounds that need simple, steel-made receptacles. This trash can has a rugged and expanded steel-body that is reinforced with circular bands and lateral braces. It is designed to endure extreme climate conditions and resist corrosion. Do Not Use near chlorine applications or salt water environments. Measures 23" diameter x 33"H. ADA compliant.
✓ 13-gauge steel mesh siding for lasting durability
✓ Pre-drilled holes at the bottom allows drainage from rainwater
Want simple industrial-strength trash cans? The Global Industrial Outdoor Steel-Mesh Corrosion-Resistant Trash Can is perfect for outdoor grounds that need simple, steel-made receptacles. This trash can has a rugged and expanded steel-body that is reinforced with circular bands and lateral braces. It is designed to endure extreme climate conditions and resist corrosion. Do Not Use near chlorine applications or salt water environments. Measures 23" diameter x 33"H. ADA compliant.
PRICE
$205.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 33 in |
| Diameter | 23 in |
Product Details
| Assembly Required | No |
| Type | Mesh Trash Can |
| Color | Green |
| Lid | No |
| Capacity | 48 gal |
| Lid Type | Open |
| Material | Steel |
| Manufacturers Part Number | 237634GN |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Global Industrial |