Rubbermaid 10 Gallon Fire Resistant Fiberglass Wastebasket - Beige
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid wastebaskets provide economical and space saver waste disposal. These trash cans easily fit under standard desks. Rounded corners for extra strength. Rubbermaid trash bins are easy to clean. Fiberglass Garbage Cans have a textured finish to help hide scratches. CSFM approved for fire safety. UL tested to contain burning paper without wastebasket meltdown.
PRICE
$94.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
| Depth | 15 in |
| Height | 20 in |
Product Details
| Type | Wastebasket |
| Color | Tan |
| Lid | No |
| Capacity | 10 gal |
| Lid Type | Open |
| Material | Fiberglass |
| Package Quantity | 1 |
| Manufacturers Part Number | FG254400BEIG |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |
Compliance & Certifications
| UL Listed | Y |