Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands New Product
Global Industrial

Model # :WBB3234391

Global Industrial™ Outdoor Rated Portable A/C, 30 Tons, 360,000 BTU, 460V, R454B

Product Description
✓ Provides a cooling capacity of 360,000 BTU (30 tons)
✓ Include compressor overload protector, anti-freezing thermistor, & automatic restart
✓ Uses R454B refrigerant, which has low global warming potential

The Global Industrial™ 30-Ton Portable Air Conditioner is your solution to providing spot cooling and temperature relief in large areas. Rated for outdoor use, this air conditioner can operate in temperatures up to 113°F and has built-in forklift pockets for easy maneuverability. The simple digital controller and self-diagnostic functions allow users to easily operate the unit, while the large cooling capacity makes it ideal for use in warehouses, manufacturing facilities, temporary event spaces, data centers, server farms, and more. This unit comes equipped with washable mesh filters, a 12-hour timer, a high-pressure switch, an emergency stop button, and a compressor time delay program that prevents compressor damage. Meets all federal and state low-GWP requirements. Limited 2-Year Warranty.

  • ETL-listed
  • Spot or room cooling modes
  • Blowers/Fan-only mode
  • Self-diagnostic function displays alarm codes on the LCD screen
  • Operating ambient temperature range: 64°F to 113°F
  • Cam Lock connections (cables not included)
  • 20" diameter duct flanges for flexible ducting (sold separately)
  • PRICE
    $65,599.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width95-1/2 in
    Depth84-1/2 in
    Height71-1/2 in
    Weight3902 lbs
    Coverage Area9000 ft²

    Product Details

    Number of Speeds2
    RefrigerantR-454B
    Filter TypeWashable
    BTU Cooling360000
    MaterialSteel
    Phase3
    Manufacturers Part Number3234391
    BrandGlobal Industrial
    CFM12602 CFM
    Watts Cooling43000 W
    Hertz60 Hz
    Amp Circuit75 A
    Amps Cooling54 A
    Temperature Range Cooling64 - 113 °F
    Voltage460 V
    Ton30
    Cooling SystemAir
    Power Cord TypeCamlock Connections
    Decibels240

    Warranty

    Warranty2 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed