Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwiKool

Model # :WBB2304101

MPN #: KPO25-43H-3

Kwikool® Indoor/Outdoor Portable Air Conditioner w/Heat 460V, 270000 BTU/166,000 BTU Heat Strips

Product Description
The Model KPO25-43H (25-ton or 270,000 Btu Cooling/166,000 Btu Heat Strips) is the most versatile system in size and capabilities compared to machines with the same capacity. The KPO25-43 has an extremely small footprint for difficult applications with limited available space. The KPO25-43H model is 72" wide, 72" long, and 60" tall. Up to eight units can be loaded onto a standard flatbed trailer. The system is placed outdoors with two cold air supply and two return ducts, which eliminates the need for the addition of a booster blower.

The KPO25-43 runs on a 460-volt/80-amp 3-phase circuit with built-in cam lock connections for easy electrical hook up. A phase monitor provides the unit with electrical protection. The system will automatically shut down, if the voltage or phases are improper, which could damage the system's electrical components. In addition, the condenser has low ambient temperature capability using a variable frequency drive that allows the system to operate at temperatures down to freezing. The unit also comes standard with an internal high lift condensate pump to adequately remove condensation. Kwikool products are proudly made in USA. This product has a limited warranty of 1 year.

Standard Features
  • MADE IN AMERICA.
  • SOLID CONSTRUCTION - 16 Guage Base Frame with large fork lift pockets allow easy movement.
  • VERSATILE USAGE - Extremely small footprint, 6' x 6' for limited available application space.
  • DYNAMIC COOLING - High static blowers for maximum air movement & ducting distance.
  • QUICK INSTALLATION - Standard built-in cam lock connections for easy electrical hook up.
  • ADVANCED MOTOR CONTROL - Variable Frequency Drive for low ambient condenser control.
  • ELECTRICAL PROTECTION - Phase/ Power monitor provides component electrical protection.


PRICE
$51,999.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width66 in
Depth66 in
Height60-3/8 in
Weight2,030 lbs
Air Filter Size (W x D x H)20 x 24 x 2 & 24 x 24 x 2 in
Coverage Area9600 ft²

Product Details

Amps Heating80 A
BTU Heating166,600
Number of Speeds1
Filter TypePleated
BTU Cooling270000
Watts Heating48,000 W
MaterialGalvanized Steel
Phase3
Manufacturers Part NumberKPO25-43H-3
BrandKwiKool
CFM9500 CFM
Watts Cooling4,260 W
ColorWhite
Hertz60 Hz
Amp Circuit80 A
Amps Cooling59.4 A
Temperature Range Cooling30 To 110 °F
Voltage460 V
Ton25 tons
Cooling SystemAir
Refrigerant TypeR-454B

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, cETL Listed