Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Hiland

Model # :WBB3232350

MPN #: HLDS01-SSBLT

Hiland Outdoor Two Toned Patio Heater, 48000 BTU, Propane, Stainless Steel/Black

Product Description
When the cool evenings come, don't stop your outdoor activity. This beautiful two-toned stainless steel and black outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 48,000 BTUs of warmth in a 10-15' diameter, it also provides you with an extra table for your patio area. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermocouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.

PRICE
$289.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/4 in
Width32-1/4 in
Height87 in
Weight54 lbs

Product Details

TypePropane Patio Heater
ColorBlack/Silver
Mounting LocationFree Standing
MaterialSteel
Ignition TypePiezo
Manufacturers Part NumberHLDS01-SSBLT
BTU48000 BTU
Fuel TypePropane
BrandHiland

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsCSA