- Double insulated waterproof and weather resistant
- Made from 210D polyester fabric
- 12 x 12 x 18
- Heavy duty draw string
- Fits Standard 20lb propane bottle
Hiland Propane Tank Cover HVD-PTKCV Heavy Duty Waterproof 12" Dia. x 18"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$94.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 18 in |
| Weight | 4 lbs |
| Diameter | 12 in |
Product Details
| Type | Cover |
| Material | Fabric |
| Color | Black |
| Manufacturers Part Number | HVD-PTKCV |
| For Use With | 20 Lb Cylinder |
| Brand | Hiland |
Warranty
| Warranty | 1 yr |