Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB761220BKF

Global Industrial™ Outdoor Bottle Filling Station & Bi-Level Fountain w/ Filter, Black

Product Description
✓ Includes a ready-to-use PFAS and microplastic filter, mounting kit, & hardware
✓ Vandal-resistant bubblers
✓ Simplified push-button activation

Provide visitors with clean, odorless, and great-tasting water with the Global Industrial™ Outdoor Bottle Filling Station and Bi-Level Fountain with Filter. This multi-functional outdoor drinking station is perfect for either industrial parks or school recess yards. The upright fountain setup has two drinking fountains and one bottle filling station. Each drinking fountain features a vandal-resistant, hood-guarded bubbler to reduce contamination and tampering, while the bottle filler provides an environmentally friendly solution to refilling reusable water bottles. No electrical power is needed, keeping maintenance to a minimum. ADA compliant. Limited 1-Year Warranty.

  • 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance
  • Refined stainless steel powder coat finish
  • Anti-theft screws secure components together
  • Quick refilling station provides minimal splash
  • Fountain is rated for inlet water pressure of 20-105 PSI

  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PRICE
    $3,619.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width47-3/4 in
    Depth10-1/4 in
    Height60-1/4 in
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Bottle Filling ActivationPush Button
    ColorBlack
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations3
    Material316 Stainless Steel
    Standard Bubbler Stations2
    Manufacturers Part Number761220BKF
    FilterYes
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes