Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2400126

MPN #: HANRH0104-GRY

Hanover Outdoor Wooden 2-Story Rabbit Hutch with 2 Ramps, Wire Mesh Run and Removable Tray

Product Description
House your furry friends in style with this spacious Wooden Rabbit Hutch from Hanover. The two-level hutch includes wire mesh run, waterproof roof, wooden ramp and removable metal tray. It's the perfect hideaway for rabbits, guinea pigs, chinchillas or other similarly sized animals. With two different levels, connected by two wooden ramps, your animals will have a cozy retreat and a place to play. Designed with the health and safety of your pets in mind, this hutch features latches on the doors, a waterproof asphalt roof and non-toxic, solid wood construction. The heavy duty mesh wire that surrounds the exterior provides both protection and a supply of fresh air to keep your bunnies happy and healthy. Cleaning is made easy with the slide out metal tray on the upper level and convenient multiple access points to the interior through the doors and roof. With Hanover, you can provide your animals a quality environment to thrive in.

Features:
  • Wooden Rabbit Hutch includes: 2 wooden ramps, wire mesh run, waterproof roof, and removable tray
  • For security, the hutch has latches on all of the doors
  • Convenient pull out metal tray, roof access and multiple doors make cleaning easy
  • Two wooden ramps connect upper and lower levels
  • Wire mesh provides protection and excellent ventilation
  • Sturdy, solid fir wood construction with gray and white finish
  • Black asphalt roof is waterproof
  • Can comfortably house 1-3 rabbits or similarly sized small animals depending on animal size
  • Assembled dimensions: 4 Ft. W x 1.6 Ft. D x 3.4 Ft. H
  • Made with non-toxic materials
  • 1 year limited warranty
PRICE
$369.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width18-3/4 in
Height40-5/8 in
Weight51 lbs

Product Details

Assembly RequiredYes
TypeAnimal House
ColorGray/White
StyleRabbit Hutch
MaterialWood
DescriptionOutdoor Wooden 2-Story Rabbit Hutch
Package Quantity1
Manufacturers Part NumberHANRH0104-GRY
BrandHanover

Warranty

Warranty1 yr