Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2400128

MPN #: HANCC0102-WHT

Hanover Elevated Wooden Chicken Coop with Ramp, Planting Area, Wire Mesh Run, Waterproof Roof

Product Description
Care for your feathered friends in style with this spacious Elevated Wood Chicken Coop from Hanover. The future home of your poultry includes an upstairs indoor shelter with a ramp leading to an enclosed chicken run below. As a bonus, there's a planting area next to the second story living area, perfect for potted plants. Designed with the health and safety of your animals in mind, this coop features a latching system on the three doors, waterproof asphalt roof and sturdy construction. The heavy duty mesh wire surrounding the exterior of the chicken pen provides both protection and a supply of fresh air to keep your chickens happy and healthy. Please note, a floor is not included with the chicken coop, so if predators digging under the pen in a concern, we encourage you to take added precautions for the safety of your birds. Cleaning is made easy with the slide out metal tray and convenient access to the interior space through the doors. With Hanover, you'll be able to provide your animals a quality environment to thrive in.

Features:
  • Elevated Wooden Chicken Coop includes: chicken run, removable pullout metal tray, ramp and planting areaCoop includes a latching system for all 3 doors to keep your animals secure
  • Cleaning is simple with convenient removable metal tray and easy entry into the covered spaces
  • Wooden ramp connects the upper and lower level
  • Heavy duty mesh enclosure provides excellent ventilation and protection from predators
  • Durable fir wood construction, painted white with dark green accents
  • Black asphalt roof is water proof
  • Can comfortably house up to 3 chickens depending on animal size
  • Assembled dimensions: 4.2 ft. H x 4.25 ft. W x 4 ft. D
  • Coop has 3 doors and 1 window
  • Number of levels: 2
  • Care: Wipe clean with a dry cloth
  • Made with non-toxic materials
  • 1 year limited warranty
PRICE
$465.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51 in
Width48 in
Height50-3/8 in
Weight72.2 lbs

Product Details

Assembly RequiredYes
TypeAnimal House
ColorWhite/Black
StyleChicken Coop
MaterialWood
DescriptionElevated Wooden Chicken Coop
Package Quantity1
Manufacturers Part NumberHANCC0102-WHT
BrandHanover

Warranty

Warranty1 yr