Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2400127

MPN #: HANRH0103-GRY

Hanover Outdoor Wooden 2-Story Rabbit Hutch with Ramp, Wire Mesh Run and Waterproof Roof

Product Description
House your furry friends in style with this spacious Wooden Rabbit Hutch from Hanover. The two-level hutch includes wire mesh run, waterproof roof, wooden ramp and removable metal tray. It's the perfect hideaway for rabbits, guinea pigs, chinchillas or other similarly sized animals. The upper level provides a cozy sanctuary for your pets to rest while the lower level is a mesh run. Designed with the health and safety of your animals in mind, this hutch features latches on the lower doors and a cute heart-shaped toggle to secure the upper doors, a waterproof asphalt roof and non-toxic, solid wood construction. The heavy duty mesh wire that surrounds the exterior provides both protection and a supply of fresh air to keep your bunnies happy and healthy. Please note, a floor is not included for the wire mesh run area, but there is a door between the upper and lower levels that can be closed to secure your animals inside. Cleaning is made easy with the slide out metal tray and convenient access to the interior spaces through the doors and roof. With Hanover, you can provide your animals a quality environment to thrive in.

Features:
  • Wooden Rabbit Hutch includes: wooden ramp, wire mesh run, waterproof roof, and removable tray
  • For security, the hutch has latches on lower doors and wooden toggle latch for upper doors
  • Convenient pull out metal tray, roof access and multiple doors make cleaning easy
  • Wooden ramp connects upper and lower levels
  • Wire mesh provides protection and excellent ventilation
  • Sturdy, solid fir wood construction with gray and white finish
  • Black asphalt roof is waterproof
  • Can comfortably house 1-2 rabbits or similarly sized small animals depending on animal size
  • Assembled dimensions: 3 ft. W x 1.5 ft. D x 2.6 ft. H
  • Made with non-toxic materials
  • 1 year limited warranty
PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width17-3/4 in
Height31-1/2 in
Weight32 lbs

Product Details

Assembly RequiredYes
TypeAnimal House
ColorGray/White
StyleRabbit Hutch
MaterialWood
DescriptionOutdoor Wooden 2-Story Rabbit Hutch
Package Quantity1
Manufacturers Part NumberHANRH0103-GRY
BrandHanover

Warranty

Warranty1 yr