House your furry friends in style with this spacious Wooden Rabbit Hutch from Hanover. The hutch includes wire mesh run, waterproof roof, and removable metal tray. It's the perfect hideaway for rabbits, guinea pigs, chinchillas or other similarly sized animals. Designed with the health and safety of your animals in mind, this hutch features latches on the two doors, a waterproof asphalt roof and non-toxic, solid wood construction. The heavy duty mesh wire surrounds the exterior of the pen and covers the upper window, which also slides open and closed, providing both protection and a supply of fresh air to keep your bunnies happy and healthy. Please note, a floor is not included for the wire mesh run area, but the ramp between the indoor and outdoor areas folds up and can be closed with a wooden toggle to secure your animals inside. Cleaning is made easy with the slide out metal tray that doubles as the floor of the indoor area and convenient access to the interior spaces through the two large doors. With Hanover, you'll be able to provide your animals a quality environment to thrive in.
Features: - Wooden Rabbit Hutch includes: wooden ramp, wire mesh run, waterproof roof, and removable tray
- For security, the hutch has latches on both doors and a sliding door and mesh covering for the upper window
- Cleaning is simple with convenient pull out metal tray and easy entry into the enclosed spaces
- Wooden ramp connects indoor and outdoor spaces and can be folded up and closed with a wooden toggle latch
- Provides access to shade and sunlight with excellent ventilation
- Sturdy, solid fir wood construction with brown and white finish
- Black asphalt roof is waterproof
- Can comfortably house 1-2 rabbits or similarly sized small animals depending on animal size
- Assembled dimensions: 5.1 ft. W x 2.8 ft. D x 2.7 ft. H
- Made with non-toxic materials
- 1 year limited warranty