Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hanover

Model # :WBB2400130

MPN #: HANBC0101-CDR

Hanover Outdoor Wooden Bird Cage with 3 Resting Bars, Ladder, Waterproof Roof and Removable Tray

Product Description
Care for your feathered friends in style with this Wooden Bird Cage from Hanover. The future playhouse of your beloved birds includes three resting bars and ladder for playing, climbing or attaching toys to. The heavy duty mesh wire surrounding the exterior of the pen provides both protection from predators and a supply of fresh air to keep your pets happy and healthy. Designed with the health and safety of your animals in mind, this cage features wooden toggle closures on the large main door and smaller door, waterproof asphalt roof and sturdy, solid wood construction. The modern design can work indoors or out and comfortably houses up to five small birds. Cleaning is made easy thanks to the slide out metal tray at the bottom of the cage and convenient access to the interior space through the large main door. With Hanover, you'll be able to provide your animals a quality environment to thrive in.

Features:
  • Outdoor Wooden Bird Cage includes 3 resting bars, ladder, waterproof roof and removable tray
  • Both smaller and larger door have wooden toggle closures
  • Cleaning is simple with convenient removable metal tray and easy entry into the covered space
  • Heavy duty mesh enclosure provides excellent ventilation and protection from predators
  • Resting bars and ladder are perfect to encourage play and hang toys from
  • Durable, solid fir wood construction with cedar red finish
  • Green asphalt roof is waterproof
  • Can comfortably house up to 5 birds depending on animal size
  • Assembled dimensions: 2.9 Ft. x 2.1 Ft. x 5.8 Ft.
  • Made with non-toxic materials
  • 1 year limited warranty
PRICE
$269.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width25-5/8 in
Height69-3/8 in
Weight34 lbs

Product Details

Assembly RequiredYes
TypeAnimal House
ColorCedar
StyleBird Cage
MaterialWood
DescriptionOutdoor Wooden Bird Cage
Package Quantity1
Manufacturers Part NumberHANBC0101-CDR
BrandHanover

Warranty

Warranty1 yr