Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985426

MPN #: 20220

Jokari® Outlet Special 20 Wire Stripper for 20 mm Insulated Wire

Product Description
Jokari® Outlet Special 20 Wire Stripper for 20 mm Insulated Wire

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. Many industrial applications require utmost precision and perfection from wire strippers. These specialist tools are indispensable helpers for all switchboard construction, mechanical and plant engineering and industrial cabling purposes.The automatic wire strippers convince with their exceptional quality and practical functionality. With their ergonomically perfect design, they are easy and safe to use even in hard-to-reach places. Their long life and wear-proof quality will not fail to impress their users anew on every single day. The Outlet Special 20 is an wire stripper for de-insulating cable sections of 13/16" (20 mm) for connecting monitoring systems or potential equivalization purposes. Range: Selected round cable types from 19/64 - 11/32" (7.5 to 9 mm) Ø, including coaxial cables, and shielded or unshielded monitoring or control cables (max. 0.065" (1.65 mm) insulation).

Features:
  • Wire stripper for de-insulating cable sections of 13/16" (20 mm) for connecting monitoring systems or potential equivalization purposes
  • Ideal for working in tight spaces, such as cable ducts
  • Fast and easy way to get a window-cut into the isolation of the cable.
  • Ideal for connecting monitoring systems or potential equivalization purposes
  • Original JOKARI quality Product made in Germany
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.54 in
Width4.02 in

Product Details

Manufacturers Part Number20220
DescriptionWire Stripper
BrandJokari