Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Jokari

Model # :WBB985443

MPN #: 30120

Jokari® Universal No. 12 Cable Stripper for 8 - 13 mm Common Round Cables

Product Description
Jokari® Universal No. 12 Cable Stripper for 8 - 13 mm Common Round Cables

This tool is a quality Product made in Germany by JOKARI. The JOKARI-Krampe GmbH is a leading producer of cable stripping and de-insulating technology. JOKARI produce since more than 40 years specialist tools for a wide range of applications that allow simple, fast, and precise cable stripping. The Jokari cable strippers are a must-have on every building site because of their comfortable and effective use. These tools impress with their easy-of-use and high-end quality. Original JOKARI cable strippers allow effortless work even in tight or hard-to-reach places. The Universal Stripper No. 12 is a universal stripper for stripping all standard round cables with diameters from 5/16 to 1/2" (8 to 13 mm) Ø, including NYM 3x1.5 to 5x2.5 mm². For this Tool with TIN-coated blades is no cutting depth adjustments required. Range: round cable diameters from 8 to 13 mm Ø

Features:
  • Universal stripper for stripping all standard round cables with diameters from 5/16 to 1/2" (8 to 13 mm) Ø
  • No cutting depth adjustments required
  • Special Titanium-Nitride coating (TIN) to achieve longer life, faster cutting, and less wear
  • Very light weight tool for fast professional work
  • Original JOKARI quality Product made in Germany
PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.88 in
Width1.38 in

Product Details

Manufacturers Part Number30120
DescriptionCable Stripper
BrandJokari