Vollrath® Oval Disher 55x70 Mm - Size 14 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Oval bowl shape provides variety for presentation of food. Heavy-duty die-cast stainless steel. Size number clearly stamped on bowl sweep for easy identification. Heavy-duty stainless spring provides smooth and easy squeeze action. Squeeze handle for use with either left or right hand. Short squeeze distance reduces hand fatigue. Cast part with no crevices - more sanitary. Stainless Steel finish. 2-5/16 ounce capacity. Sold in package quantity of 10. Priced each.
PRICE
$519.50 Sold in packages of 10 / $51.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/4 in |
| Width | 2-5/32 in |
| Size | 14 |
Product Details
| Capacity | 2.5 oz |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Color | Silver |
| Manufacturers Part Number | 47169 |
| Brand | Vollrath |