Wire bristles and stainless steel metal scrapers make removal of heavy carbon deposits, rust, and burned-on food build-up easy and quick. Broiler Master features a specially treated wooden head with two-sided stainless or carbon steel bristles. Metal end scraper and a 30" handle. Oven Brush features crimped brass wire bristles and a full length stainless steel scraper for cleaning high-temperature stack ovens.
Carlisle Oven Brush/Scraper, Carbon Steel, 42" Length, Orange/Tan - 4152000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Weight | 3 lbs |
| Bristle Length | 1-1/4 in |
Product Details
| Handle Material | Wood |
| Color | Brown |
| Style | Carbon Steel |
| Material | Wood/Carbon Steel |
| Package Quantity | 1 |
| Description | Oven Brush/Scraper |
| Manufacturers Part Number | 4152000 |
| Brand | Carlisle |
| Bristle Material | Carbon Steel |
Compliance & Certifications
| NSF Certified | N |