Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3037800

MPN #: 100850925

Diversey™ Oxivir 1 Wipes, 11" X 12", 160/Canister, Refill Pack, 4/Carton

Product Description
  • Fast acting, convenient formula, suitable for daily use, and contact time of one minute or less.
  • Short contact times of 30 second virucidal (one minute for canine parvovirus), one minute bactericidal, tuberculocidal and fungicidal, 10 second non-food contact sanitizing and 30 second soft surface sanitizing.
  • Formulated with patented AHP®technology containing no phosphates, quats or phenols.
  • Specially designed to penetrate the toughest soils.
  • Harnesses the cleaning power of hydrogen peroxide.

Short contact times of 30 second virucidal (one minute for canine parvovirus), one minute bactericidal, tuberculocidal and fungicidal, 10 second non-food contact sanitizing and 30 second soft surface sanitizing. Towel/Wipe Type: Disinfecting Wipes; Application: Healthcare Facilities; Multi-Surface; Applicable Material: Multi-Purpose; Chemical Compound: Hydrogen Peroxide.

PRICE
$219.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width11 in
Weight27.12 lbs lbs
Roll Length14-1/8
Size11 x 12 in
Diameter16-1/8" in

Product Details

TypeDisinfecting Wipes
DisinfectantHydrogen Peroxide
ApplicationHealthcare Facilities, Multi-Surface
For Use WithHealthcare Facilities, Multi-Surface
Applicable MaterialsMulti-Purpose
Size Type160/Canister
Helps RemoveBactericidal, Fungicidal, Tuberculocidal, Virucidal
DescriptionDisinfecting Wipes
Package Quantity160 Wipes/Refill, 4 Refill Bags/Case
Number of Plys1
BrandDiversey