Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversey

Model # :WBB3167564

MPN #: 5627427

Diversey™ Oxivir® TB Disinfecting Wipes, Characteristic Scent, 160/Bucket, 4 Buckets/Case

Product Description
Ready-to-use disinfectant cleaner wipes based on proprietary hydrogen peroxide (AHP®) technology to deliver fast, effective cleaning performance. Disinfects in 60 seconds. Virucide, bactericide, tuberculocide, fungicide and non-food contact sanitizer. Kills MRSA and Norovirus. Meets bloodborne pathogen standards for decontaminating blood and body fluids. Colorless with a characteristic scent.

Features:
  • One-step cleaner disinfectant powered by AHP(®) technology
  • Effective against key pathogens - TB, MRSA, Norovirus and VRE
  • Kills HBV, HCV and HIV in 1 minute. Tuberculocidal in 5 minutes and Fungicidal in 3 minutes
  • No VOCs, no added fragrance and no NPEs. Environmentally responsible – active ingredient breaks down to oxygen and water
  • Compatible with most hard, non-porous surfaces
  • Convenient - pre-wetted wipes make even the toughest job easier
  • Ph Concentrate: 2.7
Application Instructions:
  • Clean and disinfect high-touch surfaces in just ONE Minute
  • Non-irritating to eyes and skin
Certifications:
  • EPA
  • FDA


PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width11 in
Size12 x 11 in
Sheet Size12"L x 11"W

Product Details

TypeDisinfecting Wipes
DisinfectantHydrogen Peroxide
ColorWhite
StyleBucket
ScentCharacteristic
Applicable MaterialsHard Nonporous Surfaces
Size Type160 Wipes/Bucket
Helps RemoveBactericidal, Fungicidal, Germicidal, Virucidal
DescriptionTB Disinfectant Wet Wipes
Package Quantity160 Wipes/Bucket, 4 Buckets/Case
Manufacturers Part Number5627427
BrandDiversey

Compliance & Certifications

EPA Registration Number70627-60
EPA RegisteredYes