Sani Professional® Degreasing Multi-Surface Wipes, Floral Scent, 75/Pack, 9 Packs/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Extra-large, heavy-duty disposable multi-surface wipe knocks out tough messes. Powerful degreasing performance in a wipe. Fast and easy way to remove and reduce grease and grime build-up in kitchens. No streaking.
PRICE
$79.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 10 in |
| Size | 11-1/2 x 10 in |
| Sheet Size | 11-1/2"L x 10"W |
Product Details
| Type | Multi-Surface Wipes |
| Disinfectant | Isopropanol |
| Color | White |
| Style | Pack |
| Scent | Floral |
| Applicable Materials | Ceramic, Formica, Tile |
| Size Type | 75 Wipes/Pack |
| Material | Paper |
| Helps Remove | Grease |
| Description | Degreasing Multi-Surface Wipes |
| Package Quantity | 75 Wipes/Pack, 9 Packs/Carton |
| Manufacturers Part Number | A12345 |
| Number of Plys | 1 |
| Brand | Sani Professional |
Compliance & Certifications
| EPA Registered | No |